Motion
ZP2-TB15MTGS-H5

SMC CORP OF AMERICA
ZP2-TB15MTGS-H5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 15 mm, Blast Type Pad Diameter
MI ITEM #09891040
MFR #ZP2-TB15MTGS-H5
List Price$15.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TB15MTGS-H5

ZP VACUUM PAD, ZP, ZP2, ZP3 with 15 mm, Blast Type Pad Diameter
MI ITEM #09891040
MFR #ZP2-TB15MTGS-H5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.94/each for your price

Overview

Mfr description
ZP2-TB15MTGS-H5 THIN FLAT CUP WITH
  • Thin flat w/groove vacuum pad with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 10, 15, 20, 25, 30
  • Pad materials: NBR, silicone rubber, FKM, conductive NBR, conductive silicone rubber

Specifications

  • Mounting Thread Size
    M5 x 0.8, Male Thread
  • Pad Diameter
    15 mm, Blast Type
  • Pad Material
    Conductive Silicon Rubber
  • Pad Type
    Thin flat w/groove vacuum pad with adapter
  • Overall Weight
    2.02 g
  • Weight
    2.02 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text