Specifications
Dimensions
- Mounting Thread SizeM5 x 0.8 Female Thread
- Overall Weight3.55 g
- Pad Diameter15 mm, Blast Type
- Weight3.55 g
Details
- Pad MaterialConductive Silicon Rubber
- Pad TypeFlat, Works w/Adapters ZP2A-M01P, ZP2A-M02P, ZP2A-M04
Overview
Mfr description
ZP2-TB15MUGS-B5 SHORT TYPE CUP WITH
- Vacuum pad with adapter
- Vertical inlet direction
- Pad diameter: 2, 3.5, 4, 5, 6, 8, 10, 15