1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZP2-TB15ZJS-AL12-06
ZP VACUUM PAD, ZP, ZP2, ZP3 with 15 mm, Blast Type Pad Diameter
MI ITEM #
09891055
MFR #
ZP2-TB15ZJS-AL12-06
Price
$29.27
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
SMC CORP OF AMERICA ZP2-TB15ZJS-AL12-06
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZP2-TB15ZJS-AL12-06
ZP VACUUM PAD, ZP, ZP2, ZP3 with 15 mm, Blast Type Pad Diameter
MI ITEM #
09891055
MFR #
ZP2-TB15ZJS-AL12-06
Mfr description
ZP2-TB15ZJS-AL12-06 BELLOWS CUP WITH
For Adsorbing workpieces flowing at high speeds
Follows various shapes of workpieces
Pad material: Silicone rubber; rubber hardness: A40, A50, A60
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$29
.27
/each
Add to Cart
Specifications
Dimensions
Mounting Thread Size
One-touch Fitting, M12 x 1
Overall Weight
15.7 g
Pad Diameter
15 mm, Blast Type
Weight
15.7 g
Details
Pad Material
Silicon Rubber, White
Vacuum Entry Type
6 mm, One-touch Fitting
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items