Overview
Mfr description
ZP2-TB20MTGS-H5 THIN FLAT CUP WITH
Specifications
- Mounting Thread SizeM5 x 0.8, Male Thread
- Pad Diameter20 mm
- Pad MaterialConductive Silicon Rubber
- Pad TypeThin flat w/groove vacuum pad with adapter
- Overall Weight4.2 g
- Weight4.2 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data