Motion
ZP2-TB20ZJS6-AL12-06

SMC CORP OF AMERICA
ZP2-TB20ZJS6-AL12-06

ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
Mi Item #09891066
MFR #ZP2-TB20ZJS6-AL12-06
Price$29.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TB20ZJS6-AL12-06

ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
Mi Item #09891066
MFR #ZP2-TB20ZJS6-AL12-06

Mfr description
ZP2-TB20ZJS6-AL12-06 BELLOWS CUP WITH
  • For Adsorbing workpieces flowing at high speeds
  • Follows various shapes of workpieces
  • Pad material: Silicone rubber; rubber hardness: A40, A50, A60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.27/each

Specifications

Dimensions

  • Mounting Thread Size
    One-touch Fitting, M12 x 1
  • Overall Weight
    15.6 g
  • Pad Diameter
    20 mm
  • Weight
    15.6 g

Details

  • Pad Material
    Silicon Rubber High-hardness, White
  • Vacuum Entry Type
    6 mm, One-touch Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)