Specifications
Dimensions
- Overall Weight550 g
- Pad Diameter125 mm
- Weight550 g
Details
- Pad MaterialNBR
- Pad TypeBall joint heavy-duty flat with rib w/adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)