Motion
ZP2-TF125HS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
Mi Item #09891084
MFR #ZP2-TF125HS
Price$139.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
Mi Item #09891084
MFR #ZP2-TF125HS

Mfr description
ZP2-TF125HS HEAVY DUTY BALL JOINT CUP
  • Ball joint heavy-duty flat with rib w/adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.86/each

Specifications

Dimensions

  • Overall Weight
    540 g
  • Pad Diameter
    125 mm
  • Weight
    540 g

Details

  • Pad Material
    Silicon Rubber
  • Pad Type
    Ball joint heavy-duty flat with rib w/adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)