Motion
ZP2-TF40HBN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09891086
MFR #ZP2-TF40HBN
List Price$79.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09891086
MFR #ZP2-TF40HBN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.57/each for your price

Overview

Mfr description
ZP2-TF40HBN HEAVY DUTY BALL JOINT CUP
  • Heavy duty bellows pad, ball joint with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, EPR

Specifications

  • Pad Diameter
    40 mm
  • Pad Material
    NBR
  • Pad Type
    Heavy duty bellows (ball joint) w/buffer
  • Overall Weight
    93 g
  • Weight
    93 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text