Motion
ZP2-TF40HBNJF50

SMC CORP OF AMERICA
ZP2-TF40HBNJF50

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
Mi Item #09891087
MFR #ZP2-TF40HBNJF50
Price$120.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TF40HBNJF50

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
Mi Item #09891087
MFR #ZP2-TF40HBNJF50

Mfr description
ZP2-TF40HBNJF50 HEAVY DUTY BALL JOINT
  • Ball joint, heavy duty bellows type pad with buffer
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.65/each

Specifications

Dimensions

  • Overall Weight
    256 g
  • Pad Diameter
    40 mm
  • Stroke
    50 mm
  • Weight
    256 g

Details

  • Buffer Rotation
    Rotating w/ Bushing Material: Steel
  • Pad Material
    NBR
  • Pad Type
    Heavy duty bellows (ball joint) w/buffer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)