Motion
ZP2-TF40HBS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09891088
MFR #ZP2-TF40HBS
Price$84.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09891088
MFR #ZP2-TF40HBS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.11/each

Specifications

Dimensions

  • Overall Weight
    92 g
  • Pad Diameter
    40 mm
  • Weight
    92 g

Details

  • Pad Material
    Silicon Rubber
  • Pad Type
    Heavy duty bellows (ball joint) w/buffer

Overview

Mfr description
ZP2-TF40HBS HEAVY DUTY BALL JOINT CUP
  • Heavy duty bellows pad, ball joint with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, EPR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought