Motion
ZP2-TF40HS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09891091
MFR #ZP2-TF40HS
List Price$74.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09891091
MFR #ZP2-TF40HS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.05/each for your price

Overview

Mfr description
ZP2-TF40HS HEAVY DUTY BALL JOINT CUP
  • Ball joint heavy-duty flat with rib w/adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Specifications

  • Overall Weight
    90 g
  • Pad Diameter
    40 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Ball joint heavy-duty flat with rib w/adapter
  • Weight
    90 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text