Motion
ZP2-TF50HBFJF50

SMC CORP OF AMERICA
ZP2-TF50HBFJF50

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09891093
MFR #ZP2-TF50HBFJF50
List Price$147.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TF50HBFJF50

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09891093
MFR #ZP2-TF50HBFJF50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.20/each for your price

Overview

Mfr description
ZP2-TF50HBFJF50 HEAVY DUTY BALL JOINT
  • Ball joint, heavy duty bellows type pad with buffer
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Buffer stroke: 25, 50, 75, 100

Specifications

  • Buffer Rotation
    Rotating w/ Bushing Material: Steel
  • Overall Weight
    284 g
  • Pad Diameter
    50 mm
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Heavy duty bellows (ball joint) w/buffer
  • Stroke
    50 mm
  • Weight
    284 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text