Motion
ZP2-TF50HBNJF50

SMC CORP OF AMERICA
ZP2-TF50HBNJF50

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
Mi Item #09891094
MFR #ZP2-TF50HBNJF50
Price$130.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TF50HBNJF50

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
Mi Item #09891094
MFR #ZP2-TF50HBNJF50

Mfr description
ZP2-TF50HBNJF50 HEAVY DUTY BALL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.71/each

Specifications

Dimensions

  • Overall Weight
    273 g
  • Pad Diameter
    50 mm
  • Stroke
    50 mm
  • Weight
    273 g

Details

  • Buffer Rotation
    Rotating w/ Bushing Material: Steel
  • Pad Material
    NBR
  • Pad Type
    Heavy duty bellows (ball joint) w/buffer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)