Motion
ZP2-TF50HNJB75

SMC CORP OF AMERICA
ZP2-TF50HNJB75

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09891097
MFR #ZP2-TF50HNJB75
Price$112.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TF50HNJB75

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09891097
MFR #ZP2-TF50HNJB75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.41/each

Specifications

Dimensions

  • Overall Weight
    292 g
  • Pad Diameter
    50 mm
  • Stroke
    75 mm
  • Weight
    292 g

Details

  • Buffer Rotation
    Rotating w/ Bushing Material: Brass
  • Pad Material
    NBR
  • Pad Type
    Ball joint heavy-duty flat with rib w/adapter

Overview

Mfr description
ZP2-TF50HNJB75 HEAVY DUTY BALL JOINT
  • Ball joint type, heavyduty flat w/rib with buffer
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Buffer stroke: 25, 50, 75, 100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought