Motion
ZP2-TF50HNJF25

SMC CORP OF AMERICA
ZP2-TF50HNJF25

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09891098
MFR #ZP2-TF50HNJF25
Price$107.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TF50HNJF25

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09891098
MFR #ZP2-TF50HNJF25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$107.87/each

Specifications

Dimensions

  • Overall Weight
    245 g
  • Pad Diameter
    50 mm
  • Stroke
    25 mm
  • Weight
    245 g

Details

  • Buffer Rotation
    Rotating w/ Bushing Material: Steel
  • Pad Material
    NBR
  • Pad Type
    Ball joint heavy-duty flat with rib w/adapter

Overview

Mfr description
ZP2-TF50HNJF25 HEAVY DUTY BALL JOINT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought