Motion
ZP2-TF50HS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09891099
MFR #ZP2-TF50HS
List Price$74.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
MI ITEM #09891099
MFR #ZP2-TF50HS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.05/each for your price

Overview

Mfr description
ZP2-TF50HS HEAVY DUTY BALL JOINT CUP
  • Ball joint heavy-duty flat with rib w/adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Specifications

  • Pad Diameter
    50 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Ball joint heavy-duty flat with rib w/adapter
  • Overall Weight
    102 g
  • Weight
    102 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text