Motion
ZP2-TF63HBNJB75

SMC CORP OF AMERICA
ZP2-TF63HBNJB75

ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
MI ITEM #09891100
MFR #ZP2-TF63HBNJB75
List Price$155.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TF63HBNJB75

ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
MI ITEM #09891100
MFR #ZP2-TF63HBNJB75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.44/each for your price

Overview

Mfr description
ZP2-TF63HBNJB75 HEAVY DUTY BALL JOINT

Specifications

  • Buffer Rotation
    Rotating w/ Bushing Material: Brass
  • Stroke
    75 mm
  • Pad Diameter
    63 mm
  • Pad Material
    NBR
  • Pad Type
    Heavy duty bellows (ball joint) w/buffer
  • Overall Weight
    599 g
  • Weight
    599 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text