Motion
ZP2-TF63HNJB100

SMC CORP OF AMERICA
ZP2-TF63HNJB100

ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
MI ITEM #09891101
MFR #ZP2-TF63HNJB100
Price$116.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TF63HNJB100

ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
MI ITEM #09891101
MFR #ZP2-TF63HNJB100

Mfr description
ZP2-TF63HNJB100 HEAVY DUTY BALL JOINT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.65/each

Specifications

Dimensions

  • Overall Weight
    628 g
  • Pad Diameter
    63 mm
  • Stroke
    100 mm
  • Weight
    628 g

Details

  • Buffer Rotation
    Rotating w/ Bushing Material: Brass
  • Pad Material
    NBR
  • Pad Type
    Heavy duty (flat w/rib) ball joint pad with buffer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)