Motion
ZP2-TF63HNJF75

SMC CORP OF AMERICA
ZP2-TF63HNJF75

ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
Mi Item #09891103
MFR #ZP2-TF63HNJF75
Price$149.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TF63HNJF75

ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
Mi Item #09891103
MFR #ZP2-TF63HNJF75

Mfr description
ZP2-TF63HNJF75 HEAVY DUTY BALL JOINT
  • Ball joint type, heavyduty flat w/rib with buffer
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.92/each

Specifications

Dimensions

  • Overall Weight
    581 g
  • Pad Diameter
    63 mm
  • Stroke
    75 mm
  • Weight
    581 g

Details

  • Buffer Rotation
    Rotating w/ Bushing Material: Steel
  • Pad Material
    NBR
  • Pad Type
    Heavy duty (flat w/rib) ball joint pad with buffer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)