Overview
Mfr description
ZP2-TF63HS HEAVY DUTY BALL JOINT CUP
Specifications
- Overall Weight228 g
- Pad Diameter63 mm
- Pad MaterialSilicon Rubber
- Pad TypeHeavy duty (flat w/rib) ball joint pad with buffer
- Weight228 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data