Motion
ZP2-TF80HBU
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #09891105
MFR #ZP2-TF80HBU
List Price$119.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #09891105
MFR #ZP2-TF80HBU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$119.74/each for your price

Overview

Mfr description
ZP2-TF80HBU HEAVY DUTY BALL JOINT CUP
  • Heavy duty bellows pad, ball joint with adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, silicone rubber, urethane rubber, FKM, EPR

Specifications

  • Overall Weight
    290 g
  • Pad Diameter
    80 mm
  • Pad Material
    Urethane Rubber
  • Pad Type
    Heavy duty bellows (ball joint) w/buffer
  • Weight
    290 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text