Motion
ZP2-TF80HFJF50

SMC CORP OF AMERICA
ZP2-TF80HFJF50

ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #09891108
MFR #ZP2-TF80HFJF50
List Price$185.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TF80HFJF50

ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #09891108
MFR #ZP2-TF80HFJF50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$185.56/each for your price

Overview

Mfr description
ZP2-TF80HFJF50 HEAVY DUTY BALL JOINT

Specifications

  • Buffer Rotation
    Rotating w/ Bushing Material: Steel
  • Overall Weight
    584 g
  • Pad Diameter
    80 mm
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Ball joint heavy-duty flat with rib w/adapter
  • Stroke
    50 mm
  • Weight
    584 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text