Motion
ZP2-TF80HN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #09891109
MFR #ZP2-TF80HN
Price$94.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #09891109
MFR #ZP2-TF80HN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.11/each

Specifications

Dimensions

  • Overall Weight
    261 g
  • Pad Diameter
    80 mm
  • Weight
    261 g

Details

  • Pad Material
    NBR
  • Pad Type
    Ball joint heavy-duty flat with rib w/adapter

Overview

Mfr description
ZP2-TF80HN HEAVY DUTY BALL JOINT CUP
  • Ball joint heavy-duty flat with rib w/adapter
  • Vertical vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought