Motion
ZP2-TF80HNJB25

SMC CORP OF AMERICA
ZP2-TF80HNJB25

ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
Mi Item #09891110
MFR #ZP2-TF80HNJB25
Price$137.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-TF80HNJB25

ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
Mi Item #09891110
MFR #ZP2-TF80HNJB25

Mfr description
ZP2-TF80HNJB25 HEAVY DUTY BALL JOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.14/each

Specifications

Dimensions

  • Overall Weight
    526 g
  • Pad Diameter
    80 mm
  • Stroke
    25 mm
  • Weight
    526 g

Details

  • Buffer Rotation
    Rotating w/ Bushing Material: Brass
  • Pad Material
    NBR
  • Pad Type
    Ball joint heavy-duty flat with rib w/adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)