Motion
ZP2-XF125HBSJB50

SMC CORP OF AMERICA
ZP2-XF125HBSJB50

ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
MI ITEM #09891152
MFR #ZP2-XF125HBSJB50
List Price$198.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-XF125HBSJB50

ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
MI ITEM #09891152
MFR #ZP2-XF125HBSJB50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$198.34/each for your price

Overview

Mfr description
ZP2-XF125HBSJB50 HEAVY DUTY BALL JOINT

Specifications

  • Buffer Rotation
    Rotating w/ Bushing Material: Brass
  • Stroke
    50 mm
  • Pad Diameter
    125 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Heavy duty bellows (ball joint) w/buffer
  • Overall Weight
    1024 g
  • Weight
    1024 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text