Motion
ZP2-XF125HN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
MI ITEM #09891153
MFR #ZP2-XF125HN
List Price$120.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
MI ITEM #09891153
MFR #ZP2-XF125HN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.65/each for your price

Overview

Mfr description
ZP2-XF125HN HEAVY DUTY BALL JOINT PAD,
  • Heavy-duty ball joint pad (flat with rib) w/adapter
  • Later vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Specifications

  • Pad Diameter
    125 mm
  • Pad Material
    NBR
  • Pad Type
    Heavy duty (flat w/rib) ball joint pad with buffer
  • Overall Weight
    620 g
  • Weight
    620 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text