Motion
ZP2-XF40HBS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09891158
MFR #ZP2-XF40HBS
List Price$85.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09891158
MFR #ZP2-XF40HBS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.02/each for your price

Overview

Mfr description
ZP2-XF40HBS HEAVY DUTY BALL JOINT
  • Heavy duty bellows pad (ball joint) w/adapter
  • Lateral vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Specifications

  • Pad Diameter
    40 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Heavy duty bellows (ball joint) w/buffer
  • Overall Weight
    126 g
  • Weight
    126 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text