Motion
ZP2-XF63HBNJB100

SMC CORP OF AMERICA
ZP2-XF63HBNJB100

ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
MI ITEM #09891163
MFR #ZP2-XF63HBNJB100
Price$160.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-XF63HBNJB100

ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
MI ITEM #09891163
MFR #ZP2-XF63HBNJB100

Mfr description
ZP2-XF63HBNJB100 HEAVY DUTY BALL JOINT
  • Heavy duty bellows (ball joint) w/buffer
  • Lateral vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.89/each

Specifications

Dimensions

  • Overall Weight
    717 g
  • Pad Diameter
    63 mm
  • Stroke
    100 mm
  • Weight
    717 g

Details

  • Buffer Rotation
    Rotating w/ Bushing Material: Brass
  • Pad Material
    NBR
  • Pad Type
    Heavy duty bellows (ball joint) w/buffer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)