Motion
ZP2-XF63HBNJF25

SMC CORP OF AMERICA
ZP2-XF63HBNJF25

ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
MI ITEM #09891164
MFR #ZP2-XF63HBNJF25
List Price$150.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP2-XF63HBNJF25

ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
MI ITEM #09891164
MFR #ZP2-XF63HBNJF25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.83/each for your price

Overview

Mfr description
ZP2-XF63HBNJF25 HEAVY DUTY BALL JOINT
  • Heavy duty bellows (ball joint) w/buffer
  • Lateral vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber
  • Buffer stroke: 25mm, 50mm, 75mm, 100mm

Specifications

  • Buffer Rotation
    Rotating w/ Bushing Material: Steel
  • Stroke
    25 mm
  • Pad Diameter
    63 mm
  • Pad Material
    NBR
  • Pad Type
    Heavy duty bellows (ball joint) w/buffer
  • Overall Weight
    568 g
  • Weight
    568 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text