Motion
ZP2-XF80HF
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #09891172
MFR #ZP2-XF80HF
Price$135.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
MI ITEM #09891172
MFR #ZP2-XF80HF

Mfr description
ZP2-XF80HF HEAVY DUTY BALL JOINT PAD,
  • Heavy-duty ball joint pad (flat with rib) w/adapter
  • Later vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.26/each

Specifications

Dimensions

  • Overall Weight
    350 g
  • Pad Diameter
    80 mm
  • Weight
    350 g

Details

  • Pad Material
    Fluoro Rubber
  • Pad Type
    Heavy duty (flat w/rib) ball joint pad with buffer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)