Motion
ZP2-XF80HN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
Mi Item #09891173
MFR #ZP2-XF80HN
Price$95.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
Mi Item #09891173
MFR #ZP2-XF80HN

Mfr description
ZP2-XF80HN HEAVY DUTY BALL JOINT PAD,
  • Heavy-duty ball joint pad (flat with rib) w/adapter
  • Later vacuum inlet direction
  • Pad diameter: 40, 50, 63, 80, 100, 125
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.99/each

Specifications

Dimensions

  • Overall Weight
    331 g
  • Pad Diameter
    80 mm
  • Weight
    331 g

Details

  • Pad Material
    NBR
  • Pad Type
    Heavy duty (flat w/rib) ball joint pad with buffer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)