Overview
Mfr description
ZP3-015UGN PAD UNIT
- Overall length shortened
- Compact buffer body
- Wide selection of piping
Specifications
- Pad Diameter1.5 mm
- Pad MaterialConductive NBR
- Pad TypeFlat Style
- Overall Weight0.1 g
- Weight0.1 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data