Overview
Mfr description
ZP3-04BF PAD UNIT
- Overall length shortened
- Compact buffer body
- Wide selection of piping
Specifications
- Pad Diameter4 mm
- Pad MaterialFluoro Rubber
- Pad TypeBellows
- Overall Weight0.3 g
- Weight0.3 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data