Overview
Mfr description
ZP3-08BGS PAD UNIT
- Overall length shortened
- Compact buffer body
- Wide selection of piping
Specifications
- Pad Diameter8 mm
- Pad MaterialConductive Silicon Rubber
- Pad TypeBellows
- Overall Weight0.4 g
- Weight0.4 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data