Motion
ZP3-13BF
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
MI ITEM #09891223
MFR #ZP3-13BF
Price$11.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
MI ITEM #09891223
MFR #ZP3-13BF

Mfr description
ZP3-13BF PAD UNIT
  • Overall length shortened
  • Compact buffer body
  • Wide selection of piping
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.88/each

Specifications

Dimensions

  • Overall Weight
    1 g
  • Pad Diameter
    13 mm
  • Weight
    1 g

Details

  • Pad Material
    Fluoro Rubber
  • Pad Type
    Bellows

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)