Overview
Mfr description
ZP3-13BGN PAD UNIT
- Overall length shortened
- Compact buffer body
- Wide selection of piping
Specifications
- Pad Diameter13 mm
- Pad MaterialConductive NBR
- Pad TypeBellows
- Overall Weight1 g
- Weight1 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data