Overview
Mfr description
ZP3-13UMGS PAD UNIT
- Overall length shortened
- Compact buffer body
- Wide selection of piping
Specifications
- Pad Diameter13 mm
- Pad MaterialConductive Silicon Rubber
- Pad TypeFlat with Groove
- Overall Weight0.7 g
- Weight0.7 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data