Overview
Mfr description
ZP3-16BGN PAD UNIT
- Overall length shortened
- Compact buffer body
- Wide selection of piping
Specifications
- Pad Diameter16 mm
- Pad MaterialConductive NBR
- Pad TypeBellows
- Overall Weight1.1 g
- Weight1.1 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data