Overview
Mfr description
ZP3-16UMN PAD UNIT
- Overall length shortened
- Compact buffer body
- Wide selection of piping
Specifications
- Overall Weight0.8 g
- Pad Diameter16 mm
- Pad MaterialNBR
- Pad TypeFlat with Groove
- Weight0.8 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data