Motion
ZP3E-125BMU
ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
Mi Item #09891321
MFR #ZP3E-125BMU
Price$40.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
Mi Item #09891321
MFR #ZP3E-125BMU

Mfr description
ZP3E-125BMU BELLOWS TYPE PAD WITH GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.00/each

Specifications

Dimensions

  • Overall Weight
    235 g
  • Pad Diameter
    125 mm
  • Weight
    235 g

Details

  • Pad Material
    Urethane Rubber
  • Pad Type
    Bellows with Groove
  • Plate
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)