Motion
ZP3E-32BMN-P
ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
MI ITEM #09891327
MFR #ZP3E-32BMN-P
List Price$14.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
MI ITEM #09891327
MFR #ZP3E-32BMN-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.54/each for your price

Overview

Mfr description
ZP3E-32BMN-P BELLOWS TYPE PAD WITH
  • Pad Diameter (mm): 32, 40, 50, 63, 80, 100, 125
  • Pad Form: Flat type with groove, bellows type with groove
  • Material: NBR, silicone rubber, urethane rubber, FKM, mark-free NBR

Specifications

  • Pad Diameter
    32 mm
  • Pad Material
    NBR
  • Pad Type
    Bellows with Groove
  • Plate
    w/Plate
  • Overall Weight
    9.9 g
  • Weight
    9.9 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text