Motion
ZP3E-40UMN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09891339
MFR #ZP3E-40UMN
List Price$7.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #09891339
MFR #ZP3E-40UMN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.27/each for your price

Overview

Mfr description
ZP3E-40UMN FLAT TYPE PAD WITH GROOVE
  • Pad Diameter (mm): 32, 40, 50, 63, 80, 100, 125
  • Pad Form: Flat type with groove, bellows type with groove
  • Material: NBR, silicone rubber, urethane rubber, FKM, mark-free NBR

Specifications

  • Pad Diameter
    40 mm
  • Pad Material
    NBR
  • Pad Type
    Flat with Groove
  • Plate
    None
  • Overall Weight
    5.3 g
  • Weight
    5.3 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text