Motion
ZP3E-50BMCL-P

SMC CORP OF AMERICA
ZP3E-50BMCL-P

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
Mi Item #09891342
MFR #ZP3E-50BMCL-P
Price$39.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3E-50BMCL-P

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
Mi Item #09891342
MFR #ZP3E-50BMCL-P

Mfr description
ZP3E-50BMCL-P BELLOWS TYPE PAD WITH
  • Pad Diameter (mm): 32, 40, 50, 63, 80, 100, 125
  • Pad Form: Flat type with groove, bellows type with groove
  • Material: NBR, silicone rubber, urethane rubber, FKM, mark-free NBR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.69/each

Specifications

Dimensions

  • Overall Weight
    25.5 g
  • Pad Diameter
    50 mm
  • Weight
    25.5 g

Details

  • Pad Material
    Mark Free NBR
  • Pad Type
    Bellows with Groove
  • Plate
    w/Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)