Motion
ZP3E-63BMN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
MI ITEM #09891352
MFR #ZP3E-63BMN
List Price$17.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 63 mm Pad Diameter
MI ITEM #09891352
MFR #ZP3E-63BMN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.88/each for your price

Overview

Mfr description
ZP3E-63BMN BELLOWS TYPE PAD WITH GROOVE
  • Pad Diameter (mm): 32, 40, 50, 63, 80, 100, 125
  • Pad Form: Flat type with groove, bellows type with groove
  • Material: NBR, silicone rubber, urethane rubber, FKM, mark-free NBR

Specifications

  • Pad Diameter
    63 mm
  • Pad Material
    NBR
  • Pad Type
    Bellows with Groove
  • Plate
    None
  • Overall Weight
    34.8 g
  • Weight
    34.8 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text