Motion
ZP3E-80UMF
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
Mi Item #09891366
MFR #ZP3E-80UMF
Price$50.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 80 mm Pad Diameter
Mi Item #09891366
MFR #ZP3E-80UMF

Mfr description
ZP3E-80UMF FLAT TYPE PAD WITH GROOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.30/each

Specifications

Dimensions

  • Overall Weight
    41.9 g
  • Pad Diameter
    80 mm
  • Weight
    41.9 g

Details

  • Pad Material
    Fluoro Rubber
  • Pad Type
    Flat with Groove
  • Plate
    None
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)