Motion
ZP3E-T100BMS-AL16

SMC CORP OF AMERICA
ZP3E-T100BMS-AL16

ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
Mi Item #09891404
MFR #ZP3E-T100BMS-AL16
Price$106.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3E-T100BMS-AL16

ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
Mi Item #09891404
MFR #ZP3E-T100BMS-AL16

Mfr description
ZP3E-T100BMS-AL16 VERTICAL VACUUM INLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.05/each

Specifications

Dimensions

  • Overall Weight
    382 g
  • Pad Diameter
    100 mm
  • Weight
    382 g

Details

  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows with Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)