Motion
ZP3E-T32UMUJB50

SMC CORP OF AMERICA
ZP3E-T32UMUJB50

ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
Mi Item #09891446
MFR #ZP3E-T32UMUJB50
Price$97.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3E-T32UMUJB50

ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
Mi Item #09891446
MFR #ZP3E-T32UMUJB50

Mfr description
ZP3E-T32UMUJB50 VERTICAL VACUUM INLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.81/each

Specifications

Dimensions

  • Overall Weight
    220 g
  • Pad Diameter
    32 mm
  • Weight
    220 g

Details

  • Pad Material
    Urethane Rubber
  • Pad Type
    Flat with Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)