Overview
Mfr description
ZP3E-T63UMN-B18 VERTICAL VACUUM INLET
- Vertical vacuum inlet with adapter
- Male and female mounting thread
- Pad diameter (mm): 32, 40, 50, 63, 80, 100, 125
- Pad form: flat type with groove, bellows type with groove
- Material: NBR, silicone rubber, urethane rubber, FKM, mark-free NBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data