1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZP3E-TF125UMUJB30
ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
Mi Item #
09891524
MFR #
ZP3E-TF125UMUJB30
Price
$142.11
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
SMC CORP OF AMERICA ZP3E-TF125UMUJB30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZP3E-TF125UMUJB30
ZP VACUUM PAD, ZP, ZP2, ZP3 with 125 mm Pad Diameter
Mi Item #
09891524
MFR #
ZP3E-TF125UMUJB30
Mfr description
ZP3E-TF125UMUJB30 VERTICAL VAC INLET
Vertical vacuum inlet with ball joint buffer
Rotating buffer with bushing and three stroke options (mm): 10, 30, 50
Male and female mounting threads
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$142
.11
/each
Add to Cart
Specifications
Dimensions
Overall Weight
588 g
Pad Diameter
125 mm
Weight
588 g
Details
Pad Material
Urethane Rubber
Pad Type
Flat with Groove
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items