Motion
ZP3E-TF32UMN-AL14

SMC CORP OF AMERICA
ZP3E-TF32UMN-AL14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
MI ITEM #09891530
MFR #ZP3E-TF32UMN-AL14
Price$70.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3E-TF32UMN-AL14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 32 mm Pad Diameter
MI ITEM #09891530
MFR #ZP3E-TF32UMN-AL14

Mfr description
ZP3E-TF32UMN-AL14 VERTICAL VAC INLET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.42/each

Specifications

Dimensions

  • Overall Weight
    59 g
  • Pad Diameter
    32 mm
  • Weight
    59 g

Details

  • Pad Material
    NBR
  • Pad Type
    Flat with Groove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)